Test tubes with Quickfit® ground sockets
195 ml, 250 mm, 41 mm, 34/35 NS
Katalognr. 201-8628
Anbieter: SciLabware
Direkt zu
Product Details & Documents
Pyrex® borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Standard ground sockets.
Ordering information: Stoppers have to be ordered separately.
Technische Daten
- Ext.Ø:41 mm
- Hülse:34/35 NS
- Kapazität:195 ml
- Länge:250 mm
- Seq:10



