Conical cork stoppers
30,0 mm, 90,0 mm, 95,0 mm
Catalog # BRAMKS30-95-90
Supplier: BRAEMSWIG
Jump to:
Product Details & Documents
These conical stoppers are made of cork.
Specifications
- Ø unten:90,0 mm
- Ø oben:95,0 mm
- Höhe:30,0 mm
- Seq:15
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



