Conical cork stoppers
30,0 mm, 60,0 mm, 65,0 mm
Katalognr. BRAMKS30-65-60
Anbieter: BRAEMSWIG
Direkt zu
Product Details & Documents
These conical stoppers are made of cork.
Technische Daten
- Ø unten:60,0 mm
- Ø oben:65,0 mm
- Höhe:30,0 mm
- Seq:11
These conical stoppers are made of cork.