Preparative LC columns
Scalar, Analytisch, Silica, 100 Å, 5 µm, 4,60 mm, 250 mm
Katalognr. HEWL440905-901
Anbieter: AGILENT HEWLETT PACKARD
Direkt zu
Product Details & Documents
These Prep LC columns are designed for high loadability to purify milligram to gram quantities of products.
- High loadability for maximum sample purification
- Easy scalability from 4,6 up to 50 mm ID for rapid method development
- High throughput 21,2 mm ID cartridges for fast purification
- Exceptional column stability and loadability up to pH 10
Prep 21,2 mm ID columns are available with preparative cartridge hardware. This reliable cartridge hardware makes it simple to use columns with different lengths to increase sample load. Guard columns are easily integrated onto these columns, providing superior protection of the analysis column.
Analytical size 4,6 mm ID scalar columns are available for method development and optimisation prior to scaling up to larger columns.
Technische Daten
- Säulenform:Analytisch
- Ø int.:4,60 mm
- Partikelgröße:5 µm
- Porengröße:100 Å
- Bezeichnung:Scalar
- Länge:250 mm
- Seq:11
- Phase:Silica
Accessories
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis
Produktinformationen
- Katalognr.BezeichnungPorengrößePartikelgrößeVerfügbarkeitPreis
Produktinformationen
- Katalognr.BezeichnungPorengrößePartikelgrößeVerfügbarkeitPreis



