Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Preparative LC columns

Preparative LC columns

PrepHT, Präparativ, Silica, 100 Å, 10 µm, 21,20 mm, 150 mm
Catalog # HEWL413910-101
Preparative LC columns
Catalog # HEWL413910-101
Preparative LC columns
Preparative LC columns

PrepHT, Präparativ, Silica, 100 Å, 10 µm, 21,20 mm, 150 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These Prep LC columns are designed for high loadability to purify milligram to gram quantities of products.

  • High loadability for maximum sample purification
  • Easy scalability from 4,6 up to 50 mm ID for rapid method development
  • High throughput 21,2 mm ID cartridges for fast purification
  • Exceptional column stability and loadability up to pH 10

Prep 21,2 mm ID columns are available with preparative cartridge hardware. This reliable cartridge hardware makes it simple to use columns with different lengths to increase sample load. Guard columns are easily integrated onto these columns, providing superior protection of the analysis column.

Analytical size 4,6 mm ID scalar columns are available for method development and optimisation prior to scaling up to larger columns.

Specifications
  • Säulenform:
    Präparativ
  • Ø int.:
    21,20 mm
  • Partikelgröße:
    10 µm
  • Porengröße:
    100 Å
  • Bezeichnung:
    PrepHT
  • Länge:
    150 mm
  • Seq:
    23
  • Phase:
    Silica
Accessories

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • HEWL420420-901
    Hardware-Kit für externe Vorsäulen, PrepHT
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Bezeichnung
    Porengröße
    Partikelgröße
    Availability
    Price
  • HEWL420910-901
    Großpackung, Kieselsäure, 1 kg
    100 Å
    10 µm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Bezeichnung
    Porengröße
    Partikelgröße
    Availability
    Price
  • HEWL420910-902
    Großpackung, C18, 1 kg
    100 Å
    10 µm
    Log in for availability
    1 * 1 ST