Measuring Cylinders, Squat Form
500 ml, 10,0 ml, 218 mm, 10 ± ml
Katalognr. 215-0086
Anbieter: SciLabware
Direkt zu
Product Details & Documents
PP, highly translucent, short form.
- Unique self-draining base eliminates water collection during washing in lab washing machines, removing all spillage, re-wetting and contamination issues
- Good chemical and temperature resistance
- Anti suction base ensures no problems when working on wet surfaces
Space saving squat design for increased stability on the bench and ease of handling particularly in restricted spaces. Clear with blue over-printed graduations, which are always visible. Ideal for all laboratories, whether industrial, pharmaceutical or university.
Technische Daten
- Kapazität:500 ml
- Höhe:218 mm
- Teilung:10,0 ml
- Toleranz:10 ± ml



