Measuring Cylinders, Squat Form
100 ml, 2,0 ml, 163 mm, 2 ± ml
Catalog # 215-0084
Supplier: SciLabware
Jump to:
Product Details & Documents
PP, highly translucent, short form.
- Unique self-draining base eliminates water collection during washing in lab washing machines, removing all spillage, re-wetting and contamination issues
- Good chemical and temperature resistance
- Anti suction base ensures no problems when working on wet surfaces
Space saving squat design for increased stability on the bench and ease of handling particularly in restricted spaces. Clear with blue over-printed graduations, which are always visible. Ideal for all laboratories, whether industrial, pharmaceutical or university.
Specifications
- Kapazität:100 ml
- Höhe:163 mm
- Teilung:2,0 ml
- Toleranz:2 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



