Standard conical ground joints cones, long tip, Quickfit®
14/23 NS, 13,0 mm
Katalognr. 201-8200
Anbieter: SciLabware
Direkt zu
Product Details & Documents
PYREX® borosilicate glass.
- Useful for construction of stirrer guides
- Avoids the problem of the badge charring at high temperatures which gives an untidy appearance
- Long tip cones manufactured with a minimum shank
Unbadged ground glass cones are free from ceramic markings.
Total length: 90 mm
Technische Daten
- Kern:14/23 NS
- Rohr A-Ø:13,0 mm
- Seq:02



