Fässer, weithalsig, mit Schraubdeckel
Product Details & Documents
Drums, HDPE, white, with red screw lids or HDPE brown with beige screw lids and EPDM sealing gasket.
- Airtight and watertight
- Total opening containers
- 100% plastic, free of heavy metals
Stackable wide mouth kegs with lid, tamper-resistant seal and predetermined breaking point. Made from food grade material and UN approved for solids and pastes.
CurTec has introduced a material clock. The material clock is a configurable clock that shows the materials used. Each letter of the clock corresponds to a specific material. These letters, together with the respective materials, are described in the UN certificate. The material clock can be placed on the bottom of the container.
Technische Daten
- Ø Öffnung:354 mm
- Ext.Ø:410 mm
- Kapazität:64 L
- Höhe:573 mm
- Seq:08
Accessories
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis
- 216-1989Manipulationssicheres Dichtungsband, 225 mm Länge, PAEinloggen für Verfügbarkeit1 * 1.000 ST - SFr. 1’320.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



