Fässer, weithalsig, mit Schraubdeckel
55 L, 410 mm, 354 mm, 495 mm
Anbieter: CURTEC
Direkt zu
Product Details & Documents
Drums, HDPE, white, with red screw lids or HDPE brown with beige screw lids and EPDM sealing gasket.
- Airtight and watertight
- Total opening containers
- 100% plastic, free of heavy metals
Stackable wide mouth kegs with lid, tamper-resistant seal and predetermined breaking point. Made from food grade material and UN approved for solids and pastes.
CurTec has introduced a material clock. The material clock is a configurable clock that shows the materials used. Each letter of the clock corresponds to a specific material. These letters, together with the respective materials, are described in the UN certificate. The material clock can be placed on the bottom of the container.
Technische Daten
- Ø Öffnung:354 mm
- Ext.Ø:410 mm
- Kapazität:55 L
- Höhe:495 mm
- Seq:07
Accessories
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis
- 216-1989Manipulationssicheres Dichtungsband, 225 mm Länge, PAEinloggen für Verfügbarkeit1 * 1.000 ST - SFr. 1’320.00



