Immersionsöl
Immersionsöl, nach ISO 8036-1/2, Flasche, Bottle, 500 mL
Catalog # ZEIS4449640000000
Supplier: ZEISS
Jump to:
Product Details & Documents
Immersionsöl 518 F Öler 20 ml nach ISO 8036-1/2.
- Halogenfrei
- Fluoreszenzfrei
Certifications: ISO 8036-1/2
Specifications
Specifications
- Packung:Bottle
- VE:500 mL
- Bezeichnung:Immersionsöl, nach ISO 8036-1/2, Flasche
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



