Reaktionsgefäße
1,6 ml, Natur, with attached cap, Graduated, conical bottom, non sterile, low binding, 20000×g, 250 pieces/bag
Katalognr. BZYM710176
Direkt zu
Artikel gestrichen
Das Produkt wurde eingestellt. Wir haben jedoch ähnliche Alternativprodukte gefunden.
Alternativen
Mikrozentrifugenröhrchen 1,7ml Costar polypropylen Low Binding Schnappdeckel nicht steril 1 * 250 ST Katalognr.525-0008
Product 525-0008 is similar to BZYM710176 but manufacturer and specifications may vary.
Product Details & Documents
PE, translucent.
- Good chemical resistance
- Good temperature resistance
- DNase-, RNase free
With or without cap.
Documents
Zertifikate
Suche nach ChargennummerTechnische Daten
- Verpackt:250 pieces/bag
- Typ:with attached cap
- Ausführung:Graduated, conical bottom, non sterile, low binding
- Kapazität:1,6 ml
- Farbe:Natur
- Seq:36
- RZB max.:20000×g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



