Containers, Euro-Norm, Silverline
80 l, 600×400×420 mm
Katalognr. 216-2554
Anbieter: BEKUPLAST
Direkt zu
Product Details & Documents
Made of PPC (polypropylene copolymer), grey.
- Stable even at high loads when stacked
- Iimpact-resistant, unbreakable, and dimensionally stable
- Suitable for high loads
- 100% recyclable
- Suitable for machine handling, automatic conveyor technology, and storage and retrieval machines
These containers are with reinforced bottom suitable for storage and transport of materials, conveyor technologies and roller track systems.
Technische Daten
- Kapazität:80 l
- Seq:04
- B×T×H:600×400×420 mm



