Solid phase extraction cartridges, Bond Elut™ PSA
Patrone mit geradem Lauf, PSA, 60 Å, 120 µm, 3 ml, 500 mg
Catalog # VARI12102042
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ PSA is an alkylated amine sorbent that contains two different amino functionalities, one secondary and one primary. This gives a slightly higher pKa and ionic capacity compared to Bond Elut™ NH₂. The PSA functional group is a very effective bidentate ligand and is therefore an excellent sorbent for chelation applications. PSA has a significantly higher carbon load than most amino functional sorbents and thus is a better choice for polar compounds, which retain too strongly on Bond Elut™ NH₂.
- Very effective bidentate ligand
- Alternative choice for polar compounds to Bond Elut™ NH₂
- Higher ionic capacity than NH₂
Specifications
- Partikelgröße:120 µm
- Porengröße:60 Å
- Kapazität:3 ml
- Bezeichnung:Patrone mit geradem Lauf
- Seq:04
- Bettgewicht:500 mg
- Phase:PSA
- Cat. No.:VARI12102042
- Endcapped:Nein
- Kohlenstoffbelastung:7,5%
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



