Conical cork stoppers
30,0 mm, 55,0 mm, 60,0 mm
Catalog # BRAMKS30-60-55
Supplier: BRAEMSWIG
Jump to:
Product Details & Documents
These conical stoppers are made of cork.
Specifications
- Ø unten:55,0 mm
- Ø oben:60,0 mm
- Höhe:30,0 mm
- Seq:10
These conical stoppers are made of cork.