Dropping bottles, LDPE, WHEATON®
30 ml, 85 mm, 32 mm, 20-410
Katalognr. WHEA211605
Anbieter: DWK Life Sciences
Direkt zu
Product Details & Documents
LDPE, translucent, with tip and cap.
- Tip dispenses a stream of liquid or non-controlled drop
- Flexible for easy handling
- Good chemical and temperature resistance
: Dropper bottles, tips and caps are packaged separately.
Technische Daten
- Ext.Ø:32 mm
- Gewinde:20-410
- Kapazität:30 ml
- Höhe:85 mm
- Seq:04
- Cat. No.:WHEA211605



