Qualitative filter papers, technical, smooth, grade 3 S/h
Product Details & Documents
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast to slow rate of filtration, narrow-pore; retains fine particles. Ideal for difficult-to-clarify liquids, such as oils, tinctures, essences; particularly suitable for use as flat disc filters in Büchner funnels.
Documents
Certificates
Search by Lot NumberSpecifications
- Sorte:3 S/h
- Seq:08
- Größe:185 mm
- Cat. No.:SARTFT-3-307-185
- Filtriergeschwindigkeit:55 s
- Partikelretention:5 - 7 µm
- Stärke:0,36 mm
- Umweltzertifizierung:Renewable Energy Certificate
- Gewicht:200 g/m²
- Berstwiderstand, nass:15 kPa
- Umweltfreundlichkeit:Umweltschonende Herstellung
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



