Chisels, Aesculap®
Chisel, Stille, 205 mm, 10 mm
AESCFL503R
: Aesculap
These chisels are used for dental surgery.
- Bezeichnung:Chisel
- Länge:205 mm
- Typ:Stille
- Breite:10 mm
- Cat. No.:AESCFL503R
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



