Chisels, Aesculap®
Chisel, Partsch, 170 mm, 5 mm
Catalog # AESCFL185R
Supplier: Aesculap
Jump to:
Product Details & Documents
These chisels are used for dental surgery.
Specifications
- Bezeichnung:Chisel
- Länge:170 mm
- Seq:11
- Typ:Partsch
- Breite:5 mm



