Chisels, Aesculap®
Chisel, angled, -, 140 mm, 4 mm
Katalognr. AESCFL120R
Anbieter: Aesculap
Direkt zu
Product Details & Documents
These chisels are used for dental surgery.
Technische Daten
- Bezeichnung:Chisel, angled
- Länge:140 mm
- Typ:-
- Breite:4 mm



