Bowls
250 ml, 50 mm, 100 mm
Katalognr. BOCH8784
Anbieter: BOCHEM
Direkt zu
Product Details & Documents
Made of stainless steel with round bottom.
- Very good chemical resistance
- Very good thermal resistance
- Smooth surfaces for easy cleaning
Multipurpose bowls ideal for a wide variety of uses.
Technische Daten
- Ext.Ø:100 mm
- Kapazität:250 ml
- Höhe:50 mm
- Seq:05



