Bowls
670 ml, 70 mm, 140 mm
Katalognr. BOCH8786
Anbieter: BOCHEM
Direkt zu
Product Details & Documents
Made of stainless steel with round bottom.
- Very good chemical resistance
- Very good thermal resistance
- Smooth surfaces for easy cleaning
Multipurpose bowls ideal for a wide variety of uses.
Technische Daten
- Ext.Ø:140 mm
- Kapazität:670 ml
- Höhe:70 mm
- Seq:07



