Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Tiegel

Tiegel

50 ml, 45×45 mm, 1,0 mm
Catalog # BOCH8125
Supplier:   BOCHEM
Tiegel
Catalog # BOCH8125
Supplier:  BOCHEM
Tiegel
Tiegel

50 ml, 45×45 mm, 1,0 mm

Price
108.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

These crucibles and lids are made of nickel or stainless steel 18/10.

Ordering information: Lids need to be ordered separately.

Specifications
  • Ø×H:
    45×45 mm
  • Kapazität:
    50 ml
  • Seq:
    11
  • Stärke:
    1,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.