Double bossheads
Double bosshead, safety heart screw M8, Gusseisen, verchromt, 16,5 mm
Katalognr. BOCH5365
Anbieter: BOCHEM
Direkt zu
Product Details & Documents
Double bossheads, either made of aluminium or malleable cast iron, chromium plated.
- For rods up to 16,5 mm
- Angle: 90°
- With safety screw type 'heart' (M8)
Zertifizierung: DIN 12895
Technische Daten
- Bezeichnung:Double bosshead, safety heart screw M8
- Material:Gusseisen, verchromt
- Seq:02
- Für Stab Ø:16,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



