H-type gel permeation columns, TSK-Gel®
G2000HHR, 20 Å, 5 µm, 7,80 mm, 300 mm
Katalognr. 554-1629
Anbieter: TOSOH Bioscience
Direkt zu
Product Details & Documents
Stainless steel columns on polymer basis.
Technische Daten
- Ø int.:7,80 mm
- Partikelgröße:5 µm
- Porengröße:20 Å
- Bezeichnung:G2000HHR
- Länge:300 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



