Cation exchange chromatography columns, TSK-GEL® SCX
Cation exchange chromatography column, SCX (H⁺), Analytisch, SCX (H⁺), Edelstahl, -, 5 µm, 7,80 mm, 300 mm, Polymer
Katalognr. TOYO0007158
Anbieter: TOSOH Bioscience
Cation exchange chromatography columns, TSK-GEL® SCX
Katalognr. TOYO0007158
Anbieter: TOSOH Bioscience
Direkt zu
Product Details & Documents
TSK-Gel® SCX are polymer based stainless steel columns packed with porous polystyrene divinylbenzene polymer beads. Designed for the separation and analysis of organic acids, saccharides and alcohols.
Technische Daten
- Säulenform:Analytisch
- Ø int.:7,80 mm
- Partikelgröße:5 µm
- Porengröße:-
- Bezeichnung:Cation exchange chromatography column, SCX (H⁺)
- Länge:300 mm
- Seq:02
- Säulenmaterial:Edelstahl
- Phase:SCX (H⁺)
- Packungsmaterial:Polymer
- Cat. No.:TOYO0007158



