CP-Wax Columns
on 7" cage, Kapillar, CP-Wax 57 CB, 0,20 µm, 0,32 mm, 25 m
Katalognr. 558-0035
Anbieter: VARIAN
Direkt zu
Product Details & Documents
The CP-Wax™ lines of chemically bonded columns offer a broad range of selectivities for method optimisation. The backbone of this series stationary phases is made of a polyethylene glycol.
Technische Daten
- Säulenform:Kapillar
- Schichtdicke:0,20 µm
- Ø int.:0,32 mm
- Bezeichnung:on 7" cage
- Länge:25 m
- Seq:30
- Phase:CP-Wax 57 CB
- Cat. No.:558-0035



