CP-Sil Columns 8CB/MS
Kapillar, 0,25 µm, 0,25 mm, 15 m
Katalognr. 558-0039
Anbieter: VARIAN
Direkt zu
Product Details & Documents
5% phenyl 95% dimethylpolysiloxane low bleed phase
Technische Daten
- Säulenform:Kapillar
- Schichtdicke:0,25 µm
- Ø int.:0,25 mm
- Länge:15 m
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



