Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Hydrolysis unit, B-411/ E-416

Hydrolysis unit, B-411/ E-416

B-411 hydrolysis unit
Catalog # 458-0014
Supplier:   BUCHI
Hydrolysis unit, B-411/ E-416
Catalog # 458-0014
Supplier:  BUCHI
Hydrolysis unit, B-411/ E-416
Hydrolysis unit, B-411/ E-416

B-411 hydrolysis unit

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The B-411/ E-416 hydrolysis unit has been designed to carry out acidic hydrolysis of food and feed samples prior to solvent extraction.The hydrolysis procedure is required in a number of AOAC official methods to determine fat content of food samples including cheese, seafood, dressings, meat.

  • Choice of 4 or 6 place units
  • Simultaneous hydrolysis, filtration and rinsing of samples
  • Glass sample tube with frit matches the extraction units
  • Vacuum pump reduces filtration time

Ordering information: Buchi V-700 vacuum pump, is required for operation and must be ordered separately from the main unit.

Delivery information: Supplied with digestion vessels, sample tubes, aspiration tubes, caps for digestion vessels, stoppers for tubes and a 3 mm wrench.

Specifications
  • Bezeichnung:
    B-411 hydrolysis unit
  • Seq:
    01
  • Cat. No.:
    458-0014
  • Modell:
    B-411
  • B×T×H:
    275×600×570 mm
  • Anzahl Röhrchen:
    4
  • Leistung:
    1100 W
  • Gewicht:
    13,5 kg
Accessories

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • BUCH002004
    Pair of glass tongs, 50 mm
    Log in for availability
    1 * 1 ST - SFr. 81.70

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • BUCH037462
    Holder for glass sample tubes, PP with 4 positions
    Log in for availability
    1 * 1 ST - SFr. 151.05

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • 458-0054
    Rubber coupling, EPMD
    Log in for availability
    1 * 1 ST - SFr. 64.60

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • 458-0010
    Aspiration tubes for 4 samples
    Log in for availability
    1 * 1 ST - SFr. 251.75

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • 458-0008
    Glass sample tubes with frit for B-811
    Log in for availability
    1 * 4 ST - SFr. 392.35

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • BUCH004125
    Vacuum hose with diameter of 10 - 20 mm
    Log in for availability
    1 * 1 ST - SFr. 38.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.