Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Test tubes with Quickfit® ground sockets

Test tubes with Quickfit® ground sockets

54 ml, 150 mm, 29 mm, 24/29 NS
Catalog # 201-8626
Supplier:   SciLabware
Test tubes with Quickfit® ground sockets
Catalog # 201-8626
Supplier:  SciLabware
Test tubes with Quickfit® ground sockets
Test tubes with Quickfit® ground sockets

54 ml, 150 mm, 29 mm, 24/29 NS

Price
135.00 SFr.
Log in for availability
1 * 5 ST
Product Details & Documents

Pyrex® borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Standard ground sockets.

Ordering information: Stoppers have to be ordered separately.

Specifications
  • Ext.Ø:
    29 mm
  • Hülse:
    24/29 NS
  • Kapazität:
    54 ml
  • Länge:
    150 mm
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.