Schalen
without knob, 70 mm
Katalognr. NICK544
Anbieter: NICKEL ELECTRO
Direkt zu
Product Details & Documents
Pure nickel (99,6%).
- Excellent corrosion and temperature resistance
- Lids are optionally available with and without knobs
- Smooth surfaces for fast, easy cleaning
Round, with flat bottom. Multipurpose dish ideal for a wide variety of uses.
Technische Daten
- Ext.Ø:70 mm
- Ausführung:without knob
- Seq:15



