Schalen
without spout, 16 mm, 90 mm
Catalog # NICK508
Supplier: NICKEL ELECTRO
Jump to:
Product Details & Documents
Pure nickel (99,6%).
- Excellent corrosion and temperature resistance
- Lids are optionally available with and without knobs
- Smooth surfaces for fast, easy cleaning
Round, with flat bottom. Multipurpose dish ideal for a wide variety of uses.
Specifications
- Ext.Ø:90 mm
- Ausführung:without spout
- Höhe:16 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



