Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

Schalen

Schale ohne Ausguss, 25 mm, 75 mm
Katalognr. 216-0404
Anbieter:   NICKEL ELECTRO
Schalen
Katalognr. 216-0404
Anbieter:  NICKEL ELECTRO
Schalen
Schalen

Schale ohne Ausguss, 25 mm, 75 mm

Preis
SFr. 46.60
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Pure nickel (99,6%).

  • Excellent corrosion and temperature resistance
  • Lids are optionally available with and without knobs
  • Smooth surfaces for fast, easy cleaning

Round, with flat bottom. Multipurpose dish ideal for a wide variety of uses.

Technische Daten
  • Ext.Ø:
    75 mm
  • Ausführung:
    Schale ohne Ausguss
  • Höhe:
    25 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.