Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Schalen | Avantor

Schalen

ohne Ausguss, 19 mm, 55 mm
Katalognr. 216-0403
Anbieter:   NICKEL ELECTRO
Schalen
Katalognr. 216-0403
Anbieter:  NICKEL ELECTRO
Schalen
Schalen

ohne Ausguss, 19 mm, 55 mm

Preis
31.30 SFr.
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Pure nickel (99,6%).

  • Excellent corrosion and temperature resistance
  • Lids are optionally available with and without knobs
  • Smooth surfaces for fast, easy cleaning

Round, with flat bottom. Multipurpose dish ideal for a wide variety of uses.

Technische Daten
  • Ext.Ø:
    55 mm
  • Ausführung:
    ohne Ausguss
  • Höhe:
    19 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.