Laborschalen, niedrige oder hohe Form
45 l, hoch, LDPE, 550×445×305 mm
Katalognr. 216-2886
Anbieter: Gilac PROFESSIONNEL
Direkt zu
Product Details & Documents
HDPE (low profile) or LDPE (high profile), translucent.
Alimentary use
- Thermal resistance −15 to +60 °C (LDPE), −40 to +90 °C (HDPE)
- Lightweight and sturdy
Ideal for a wide range of uses.
Technische Daten
- Form:hoch
- Kapazität:45 l
- Material:LDPE
- Seq:09
- B×T×H:550×445×305 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



