Laborschalen, niedrige oder hohe Form
30 l, hoch, LDPE, 540×435×200 mm
216-2865
HDPE (low profile) or LDPE (high profile), translucent.
Alimentary use
- Thermal resistance −15 to +60 °C (LDPE), −40 to +90 °C (HDPE)
- Lightweight and sturdy
Ideal for a wide range of uses.
- Form:hoch
- Kapazität:30 l
- Material:LDPE
- Seq:08
- B×T×H:540×435×200 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



