Laborschalen, niedrige oder hohe Form
20 L, hoch, LDPE, 530×410×140 mm
Katalognr. 216-2887
Anbieter: Gilac PROFESSIONNEL
Direkt zu
Product Details & Documents
HDPE (low profile) or LDPE (high profile), translucent.
Alimentary use
- Thermal resistance −15 to +60 °C (LDPE), −40 to +90 °C (HDPE)
- Lightweight and sturdy
Ideal for a wide range of uses.
Technische Daten
- Form:hoch
- Kapazität:20 L
- Material:LDPE
- Seq:07
- B×T×H:530×410×140 mm



