Laborschalen, niedrige oder hohe Form
10 l, hoch, LDPE, 365×310×160 mm
Katalognr. 216-2864
Anbieter: Gilac PROFESSIONNEL
Direkt zu
Product Details & Documents
HDPE (low profile) or LDPE (high profile), translucent.
Alimentary use
- Thermal resistance −15 to +60 °C (LDPE), −40 to +90 °C (HDPE)
- Lightweight and sturdy
Ideal for a wide range of uses.
Technische Daten
- Form:hoch
- Kapazität:10 l
- Material:LDPE
- Seq:06
- B×T×H:365×310×160 mm



