Laborschalen, niedrige oder hohe Form
10 l, niedrig, HDPE, 535×385×80 mm
216-2885
HDPE (low profile) or LDPE (high profile), translucent.
Alimentary use
- Thermal resistance −15 to +60 °C (LDPE), −40 to +90 °C (HDPE)
- Lightweight and sturdy
Ideal for a wide range of uses.
- Form:niedrig
- Kapazität:10 l
- Material:HDPE
- Seq:05
- B×T×H:535×385×80 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



