Laborschalen, niedrige oder hohe Form
3 l, niedrig, HDPE, 350×230×70 mm
Katalognr. 216-2882
Anbieter: Gilac PROFESSIONNEL
Direkt zu
Product Details & Documents
HDPE (low profile) or LDPE (high profile), translucent.
Alimentary use
- Thermal resistance −15 to +60 °C (LDPE), −40 to +90 °C (HDPE)
- Lightweight and sturdy
Ideal for a wide range of uses.
Technische Daten
- Form:niedrig
- Kapazität:3 l
- Material:HDPE
- Seq:02
- B×T×H:350×230×70 mm



