Solid phase extraction cartridges, Bond Elut™ AccuCAT
LRC cartridge, AccuCAT, 40 µm, 10 ml, 600 mg
Katalognr. VARI12282001
Anbieter: VARIAN
Direkt zu
Product Details & Documents
Bond Elut AccuCAT cartridges are mixed bed SPE cartridges consisting of a strong cation exchange (SCX) and a strong anion exchange (SAX) sorbent packed into one bed. AccuCAT is effective for the extraction of acidic, basic and neutral analytes from urine and other biological samples. AccuCAT is particularly effective for catecholamine extraction from bio fluids.
- Ultra clean, mixed sorbent bed delivers for reproducible extractions
- SCX and SAX functionalities offer broad analyte extraction potential
- Compatible with many biological fluids for easy method transfer
Dokumente
Solid phase extraction cartridges, Bond Elut™ AccuCAT
Technisches Datenblatt
Technische Daten
- Partikelgröße:40 µm
- Kapazität:10 ml
- Bezeichnung:LRC cartridge
- Seq:02
- Bettgewicht:600 mg
- Phase:AccuCAT



