Solid phase extraction cartridges, Bond Elut™ NH₂
Straight barrel cartridge, NH₂, 60 Å, 40 µm, 6 ml, 1 g
Katalognr. 549-0822
Anbieter: VARIAN
Direkt zu
Product Details & Documents
Bond Elut™ NH₂ is a weaker anion exchanger than sorbents such as SAX (a quaternary amine sorbent that is always charged) and is therefore a better choice for retention of very strong anions, such as sulfonic acids, which may retain irreversibly on a SAX sorbent. Similar to Diol and SI sorbents, Bond Elut™ NH₂ is excellent for the separation of structural isomers.
- Weaker anion exchange than SAX
- Very good for separating structural isomers
- Uses hydrogen bonding and anion exchange
Technische Daten
- Partikelgröße:40 µm
- Porengröße:60 Å
- Kapazität:6 ml
- Bezeichnung:Straight barrel cartridge
- Seq:14
- Bettgewicht:1 g
- Phase:NH₂
- Endcapped:Nein
- Kohlenstoffbelastung:6,7%
- Cat. No.:549-0822
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



