PLOT columns, CP-PoraBOND Q
Kapillar, 3,00 µm, 0,25 mm, 25 m
Katalognr. VARICP7348
Anbieter: VARIAN
Direkt zu
Product Details & Documents
PLOT columns are ideal for separating compounds that are gases at room temperatures.
- For analysing volatile solvents and hydrocarbons
- Bonded PLOT column for more reliable results
- Extended analysis of hydrocarbons for broader application range
- Increased maximum temperature for greater productivity
- Porous polymer is pure and has virtually no catalytic activity
The use of bonding technology in the CP-PoraBOND Q also reduces the presence of loose particles that cause detector spiking, so there is no need for particle traps.
Technische Daten
- Säulenform:Kapillar
- Schichtdicke:3,00 µm
- Ø int.:0,25 mm
- Länge:25 m
- Seq:06



