Super elastic plunger microlitre syringes
Interchangeable needle, 10 µl, 50 mm, 0,52 mm, N-50-W, HPLC waters
613-1711
: Hospidex
Super elastic plunger is made of special Ti-Ni alloy which has superior flexibility and it does not have any problem with friction damage caused by plunger bending. It simply springs back, if the plunger is bent.
- Superior chemical resistance
- Plunger can be wound into a coil of 16 mm Ø
- Accuracy of injection is about ±1%
- Provided with 3-coloured index labels
- Ext.Ø:0,52 mm
- Typ:HPLC waters
- Spitzentyp:N-50-W
- Volumen:10 µl
- Bezeichnung:Interchangeable needle
- Länge:50 mm
- Seq:11
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



