Super elastic plunger microlitre syringes
Interchangeable needle, 5 µl, 50 mm, 0,52 mm, N-50-W, HPLC waters
613-1710
: Hospidex
Super elastic plunger is made of special Ti-Ni alloy which has superior flexibility and it does not have any problem with friction damage caused by plunger bending. It simply springs back, if the plunger is bent.
- Superior chemical resistance
- Plunger can be wound into a coil of 16 mm Ø
- Accuracy of injection is about ±1%
- Provided with 3-coloured index labels
- Ext.Ø:0,52 mm
- Typ:HPLC waters
- Spitzentyp:N-50-W
- Volumen:5 µl
- Bezeichnung:Interchangeable needle
- Länge:50 mm
- Seq:10



