CP-Wax Columns
on 7" cage, Kapillar, CP-Wax 52 CB, 0,25 µm, 0,25 mm, 15 m
Katalognr. 561-8513
Anbieter: VARIAN
Direkt zu
Product Details & Documents
The CP-Wax™ lines of chemically bonded columns offer a broad range of selectivities for method optimisation. The backbone of this series stationary phases is made of a polyethylene glycol.
Technische Daten
- Säulenform:Kapillar
- Schichtdicke:0,25 µm
- Ø int.:0,25 mm
- Bezeichnung:on 7" cage
- Länge:15 m
- Seq:7
- Phase:CP-Wax 52 CB



