Retort rods, unthreaded
13 mm, 750 mm
Katalognr. 241-2115
Anbieter: HARVARD APPARATUS
Direkt zu
Product Details & Documents
Stainless steel.
- Brilliantly polished stainless steel with good surface hardness that will not score from clamp binding screws
- Hollow, lightweight rods (Ø 13 mm) with continuously welded walls (1,6 mm thick)
- Good chemical resistance
- Red caps
Technische Daten
- Ø:13 mm
- Länge:750 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



