Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

Retort rods, unthreaded

13 mm, 600 mm
Katalognr. 241-2114
Anbieter:   HARVARD APPARATUS
Retort rods, unthreaded
Katalognr. 241-2114
Anbieter:  HARVARD APPARATUS
Retort rods, unthreaded

13 mm, 600 mm

Preis
85.20 SFr.
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Stainless steel.

  • Brilliantly polished stainless steel with good surface hardness that will not score from clamp binding screws
  • Hollow, lightweight rods (Ø 13 mm) with continuously welded walls (1,6 mm thick)
  • Good chemical resistance
  • Red caps
Technische Daten
  • Ø:
    13 mm
  • Länge:
    600 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.