Dishes, evaporating
60 ml, 35 mm, 70 mm
Katalognr. 216-1283
Anbieter: QUARTZTECHNISCHE WERKSTATTEN
Direkt zu
Product Details & Documents
Quartz glass, with spout.
- High thermal shock resistance with low thermal expansion
- High transmission from the UV to the IR spectrum range
- High chemical resistance and purity
- High electrical insulation properties
- High radiation resistance
- High temperature resistance and softening temperature
Certifications: DIN 12336
Technische Daten
- Ext.Ø:70 mm
- Kapazität:60 ml
- Höhe:35 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



