Spitzkolben, mit Normschliff
25 ml, 14/23 NS, 14/23 NS, 40 mm
Catalog # 271-1232
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
The conical geometry makes them ideal for small-scale reactions.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Ext.Ø:40 mm
- Kapazität:25 ml
- Seitenhälse:14/23 NS
- Mittelhals:14/23 NS
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



